Zoro Homepage

Show Off View Binder Multipack, 1 in, PK4

  • Mfr # 12789

  • Zoro # G916261899


product price: $20.89
/pk 4, $5.22/ea
Sold in multiples of 3 for $62.67

Key Features

Number of Pockets
2
Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12789
Zoro #
G916261899
UPC #
077711127890
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter

Details

Item
Show Off View Binder Multipack,1 in
Number of Pockets
2
Material
Polypropylene
Binder Sheet Capacity
175
Ring Type
Round Ring
Color
Black, Navy Blue, Light Blue, Red

Description

Show Off View Binder Multipack,1 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.