
Sleeve, Plastic, Crnrlock, Ast
Mfr # AVE75310
Zoro # G901804667
product price: $16.19
/pk 3, $5.40/eaSold in multiples of 2 for $32.38
Key Features
Height
11.25in
Width
9.25in
Color Family - Binders
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVE75310
Zoro #
G901804667
UPC #
77711753105
Country of Origin
China
Dimensions
Height
11.25in
Width
9.25in
Details
Item
Binder Document Sleeves
Color Family - Binders
Assorted
Description
Binder pockets feature three pockets and a Corner Lock tab design that secures documents. Three durable, translucent pockets keep your binders neatly organized. Ideal for long-term storage, the nonstick polypropylene material is acid-free and won't lift print. Each pocket holds up to 20 insert sheets. They are three-hole punched to fit in standard three-ring binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.