
Social Distancing Floor Decals, 8.5 x 11, This Way, Red Face, White Graphics, 5PK
Mfr # 83091
Zoro # G515620783
product price: $32.95
/pk 5, $6.59/eaKey Features
Sign Shape
Rectangle
Sign Background Color
Red
Sign Material
Vinyl
Legend
This Way
Sign Mounting Style
Pressure Sensitive Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83091
Zoro #
G515620783
UPC #
-
Country of Origin
Canada
Dimensions
Size
8.5 x 11
Width
8.5 in
Height
11 in
Details
Sign Shape
Rectangle
Sign Background Color
Red
Sign Material
Vinyl
Legend
This Way
Sign Mounting Style
Pressure Sensitive Adhesive
Legend Color
White
Item
Social Distancing Signs
Description
Help your customers keep a safe distance with this social distancing floor decal. Featuring a preprinted message on a vinyl surface with a semigloss finish, it is an intuitive and easy way to direct foot traffic. Designed to withstand everyday wear and tear, this anti-slip and water-resistant floor decal is also scuff-resistant and UV-coated for additional durability. Able to stick and stay but also peels away cleanly, it is removable and easy to reposition for the right spacing and placement. Perfect for retail stores, restaurants, hair salons, banks, airports, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.