Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Adhesive, Clear, 1.27 oz, 6 PK

  • Mfr # AVE98071

  • Zoro # G102499631


product price: $14.49
/pk 6, $2.42/ea

Key Features

Type
Glue Stick
Color
Clear
Application
Paper; Cardboard; Fabric; Photo; Arts; Craft; Foam Board; Glass; School; Scrapbooking
Container Size
1.27 oz
Standards
ACMI; ASTM D 4236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE98071
Zoro #
G102499631
UPC #
71709980719
Country of Origin
China

Dimensions

Container Size
1.27 oz

Details

Item
Spray Adhesive
Type
Glue Stick
Color
Clear
Application
Paper; Cardboard; Fabric; Photo; Arts; Craft; Foam Board; Glass; School; Scrapbooking
Standards
ACMI; ASTM D 4236

Description

Confidently apply adhesive to every spot that needs it with this Disappearing Color Glue Stic. The permanent adhesive goes on purple to show exactly where you've applied it and then dries clear. The fast-drying glue applies smoothly and neatly to paper, cardboard, fabric and photos, making it ideal for arts and crafts. Glue washes out of clothing. Nontoxic formula is acid-free and archival-safe to protect photos. With this Glue Stic, you can apply glue without leaving a visible trace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.