Square Print-to-the-Edge Labels, Inkjet/Laser, 2x2, Kraft Brown, PK300

  • Mfr # 22846

  • Zoro # G100002253


product price: $15.79
/pk 300, $0.05/ea

Key Features

Material
Laminated Paper
Shape
Square
Adhesive
Permanent Self-Adhesive
Color
Kraft Brown
Weight
0.74 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22846
Zoro #
G100002253
UPC #
72782228460
Country of Origin
Mexico

Dimensions

Size
2 x 2

Details

Item
Labels
Material
Laminated Paper
Shape
Square
Adhesive
Permanent Self-Adhesive
Color
Kraft Brown
Weight
0.74 lbs
Finish
Matte
Labels Per Sheet
12
Machine Compatibility
Inkjet Printers; Laser Printers
Labels Per Unit
300

Description

Promote your products and company with QR code printed labels applied to your products, packaging, bags, brochures and more. QR codes can be used to give your customers more information about your products, services, company, coupons and promotions. Sure FeedTM technology ensures reliable feed through printers and copiers. Easy to customize with free designs, QR codes and templates from Avery® Design & Print. 8 1/2" x 11" sheets for laser and inkjet printers. This product was made using wood sourced from a certified managed forest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.