Zoro Homepage

Surface Safe ID Labels, 3" x 5", PK200

  • Mfr # 61504

  • Zoro # G002685622


product price: $91.45
/pk 200, $0.46/ea
Sold in multiples of 5 for $457.25
Free Shipping & Returns

Key Features

Color
White
Label Width
3in
Indoor/Outdoor Usage
Indoor
Shape
Rectangle
Material
Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61504
Zoro #
G002685622
UPC #
072782615048
Country of Origin
United States

Dimensions

Label Width
3in
Label Length
5in

Details

Item
ID Label
Color
White
Indoor/Outdoor Usage
Indoor
Shape
Rectangle
Material
Film
Adhesive
Removable
Label Maker Tape Finish
Matte
Total Number of Labels
200
Features
Durable
Print Technology
Laser
Number of Sheets
50
Number of Labels per Sheet
4

Description

Surface Safe ID Labels,3 In. x 5 In.,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.