SW900-731-O Adhesive Vinyl - Lime Green, 800PK
- Mfr # AVE5817
- Zoro # G204845671
product price:Â
$
64.45
/pk of 800, $0.08/ea
Key Features
Material
Paper
Shape
Rectangular
Printer Series Compatibility
Laser Printers
Adhesive
Permanent Self-Adhesive
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVE5817
- Zoro #
- G204845671
- UPC #
- 72782058173
- Country of Origin
- Mexico
Dimensions
- Label Size
- 2.5in x 4in
Details
- Item
- Address/Shipping Labels
- Material
- Paper
- Shape
- Rectangular
- Printer Series Compatibility
- Laser Printers
- Adhesive
- Permanent Self-Adhesive
- Color
- White
- Number of Sheets
- 100
- Number of Labels
- 8
- Labels Per Unit
- 100
Description
Create professional-looking labels quickly using Shipping Labels with TrueBlock Technology. Labels with TrueBlock completely cover everything underneath so you can reuse mailing tubes, boxes and more. Bright-white labels have permanent adhesive and are jam-free and smudge-free. They are perfect for creating professional-looking mailings, shipping, bar-coding and organizing. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.