Zoro Homepage

TAB, MONTHLY, WHT, 6/ST

  • Mfr # 11826

  • Zoro # G310824652


product price: $41.59
/ea

Key Features

Features
Double-sided
Divider Color
White
Tab Color
White
Divider Length
11in
Tabs per Set
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11826
Zoro #
G310824652
UPC #
72782118266
Country of Origin
Mexico

Dimensions

Divider Length
11in
Divider Width
8.5in

Details

Item
Tab Divider
Features
Double-sided
Divider Color
White
Tab Color
White
Tabs per Set
12
Printer Type Compatibility
Laser
Tab Material
Paper
Total Number of Dividers
72
Divider Material
Paper
Number of Holes Punched
3

Description

Sometimes finding information at a moment's notice seems like finding a needle in a haystack. These Ready Index Table of Contents Dividers help you stay organized so you can locate important documents quickly and easily. They feature preprinted alphabetical or numerical tabs that are reinforced for durability and can be used in either landscape or portrait format. Using free templates from Avery Design & Print, you can customize the included title page and print in minutes. Organization and efficiency, now that's sharp thinking. Index Divider Style: Monthly; Index Divider Size: 11 x 8.5; Punched/Unpunched: 3-Hole Punched; For Use With: Ring Binders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.