Zoro Homepage

TAB, WRT ERSE, MRGN, 16

  • Mfr # 74147

  • Zoro # G610805108


product price: $11.85
/ea

Key Features

Features
Smudge-free
Tab Color
Silver
Adhesive Type
Self-adhesive
Tab Material
Film
Tabs per Set
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74147
Zoro #
G610805108
UPC #
72782741471
Country of Origin
Mexico

Dimensions

Tab Height
2.50in
Tab Width
1in

Details

Item
File Tab
Features
Smudge-free
Tab Color
Silver
Adhesive Type
Self-adhesive
Tab Material
Film
Tabs per Set
16
Tab Style
Write-on

Description

Upgrade your journals and planners to another level with these iridescent prismatic designs. The reflective material shines in beautifully sharp angles that create an eye-catching effect that demands attention. Premium and sophisticated, brings an elegant touch to any project. Each margin tab is composed of a durable tab and a clear adhesive tab body. Both sides of the tab display a sparkling prismatic design for the best visibility. The clear tab body is also handwrite-compatible with permanent markers as well as most pencils, pens and highlighters. Clear tab body features a surface designed to resist smudging. File Insert/Tab Type: All-Purpose Tabs; Tab Cut: 1/5-Cut; Colors: Assorted Jewel Prism; Color Family: Multicolor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.