TABS, 2.5inX1", 48 ASSTCOLORS, 6PK
- Mfr # AVE74866
- Zoro # G923365672
product price:Â
$
10.59
/pk of 6, $1.77/ea
Key Features
Adhesive Type
Removable
Width
2-1/2 in
Height
1 in
Number of Tabs
48
Tab Color
Clear, Blue, Yellow, Red, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE74866
- Zoro #
- G923365672
- UPC #
- 72782748661
- Country of Origin
- United States
- Adhesive Type
- Removable
- Number of Tabs
- 48
- Tab Color
- Clear, Blue, Yellow, Red, Green
- Item
- File Tab
- Color
- Green, Blue, Yellow, Red, Clear
- Features
- Double-sided, Sturdy, Durable, PVC-free, Reusable, Writable, Smudge Resistant, Repositionable
- Material
- Paper, Film
Dimensions
- Width
- 2-1/2 in
- Height
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.