TABS, ASST, 24CT, 2inX1.5in, 6PK
- Mfr # AVE74774
- Zoro # G423365653
product price:Â
$
6.15
/pk of 6, $1.03/ea
Sold in multiples of 2Â pks for
$12.30
Key Features
Number of Tabs
24
Adhesive Type
Removable
Height
1-1/2 in
Material
Paper, Film
Features
Residue-free, Reusable, Double-sided, Durable, Writable, PVC-free, Smudge Resistant, Repositionable, Sturdy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE74774
- Zoro #
- G423365653
- UPC #
- 72782747749
- Country of Origin
- United States
- Number of Tabs
- 24
- Adhesive Type
- Removable
- Material
- Paper, Film
- Features
- Residue-free, Reusable, Double-sided, Durable, Writable, PVC-free, Smudge Resistant, Repositionable, Sturdy
- Item
- Index Tab
- Color
- Green, Clear, Blue, Pink
- Tab Color
- Green, Pink, Blue, Clear
Dimensions
- Height
- 1-1/2 in
- Width
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.