TABS, NEON, 24CT, 2.5inX1", 6PK
- Mfr # AVE74767
- Zoro # G323364978
product price:Â
$
6.29
/pk of 6, $1.05/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Adhesive Type
Removable
Color
Neon Green, Neon Orange, Neon Yellow, Neon Pink, Clear
Height
1 in
Features
Reusable, Sturdy, Repositionable, Writable, Nonperforated, Double-sided, PVC-free, Durable, Smudge Resistant
Tab Color
Neon Pink, Clear, Neon Orange, Neon Green, Neon Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE74767
- Zoro #
- G323364978
- UPC #
- 72782747671
- Country of Origin
- United States
- Adhesive Type
- Removable
- Color
- Neon Green, Neon Orange, Neon Yellow, Neon Pink, Clear
- Features
- Reusable, Sturdy, Repositionable, Writable, Nonperforated, Double-sided, PVC-free, Durable, Smudge Resistant
- Tab Color
- Neon Pink, Clear, Neon Orange, Neon Green, Neon Yellow
- Material
- Film, Paper
- Number of Tabs
- 24
- Type
- Write-on
- Item
- File Tab
Dimensions
- Height
- 1 in
- Width
- 2-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.