Zoro Homepage

Tabs, Ultra, 2, Neon, 48Pk

  • Mfr # AVE74756

  • Zoro # G801827445


product price: $8.45
/pk 48, $0.18/ea

Key Features

Features
PVC-free, Repositionable, Sturdy, Durable, Removable, Reusable, Double-sided, Writable, Smudge Resistant, Residue-free
Material
Paper
Tab Color
Clear, Neon Pink, Neon Green, Neon Orange
Width
2 in
Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE74756
Zoro #
G801827445
UPC #
72782747565
Country of Origin
Mexico

Dimensions

Width
2 in
Height
1.50 in

Details

Item
Tab Divider
Features
PVC-free, Repositionable, Sturdy, Durable, Removable, Reusable, Double-sided, Writable, Smudge Resistant, Residue-free
Material
Paper
Tab Color
Clear, Neon Pink, Neon Green, Neon Orange
Number of Tabs
48

Description

Multiuse Ultra Tabs are sturdy page tabs with stylish colors that make indexing, marking and referencing documents quick, easy and fun. Write on both sides of the tabs with most pens, pencils, markers and highlighters. They're smudge-free. Adhesive bodies are clear so you can see text underneath. Durable tabs stick securely and strong enough to turn pages, yet remove easily without leaving residue or lifting ink. They are perfect for home, school or the office. Use these sticky tabs as page flags or index tabs in cookbooks. Students, teachers and administrators will find it easy to highlight textbooks and notes without marking the pages. At the office, make quick and easy sticky notes in your weekly or monthly planner and mark items in a report or presentation for referencing, follow-up or signatures. Ink dry times may vary. Tab colors include 16 each in pink, green and orange. Tab may lift some inks. Test before applying.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.