Tag, Film, 9.44 in W, 2-1/3" x 3-3/8" Dia., White - Hello, Rectangle, 120 PK
Mfr # 08722
Zoro # G116297742
product price: $27.99
/pk 120, $0.23/eaSold in multiples of 5 for $139.95
Key Features
Length
12.09 in
No. of Labels
120
Diameter
2-1/3" x 3-3/8"
Finish
Matte
Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08722
Zoro #
G116297742
UPC #
072782087227
Country of Origin
Mexico
Dimensions
Length
12.09 in
Diameter
2-1/3" x 3-3/8"
Width
9.44 in
Details
No. of Labels
120
Finish
Matte
Material
Film
Adhesive
Removable
Color
White - Hello
Item
Tag
Tag Shape
Rectangle
Description
Tag, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.