Zoro Homepage

Tags, Paper, 4.62 in W, 2-1/3" x 3-3/8" Dia., White, Rectangle, 100 PK

  • Mfr # 05140

  • Zoro # G416250980


product price: $3.39
/pk 100, $0.03/ea
Sold in multiples of 18 for $61.02

Key Features

Adhesive
Removable
No. of Labels
100
Tag Shape
Rectangle
Diameter
2-1/3" x 3-3/8"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05140
Zoro #
G416250980
UPC #
072782051402
Country of Origin
Mexico

Dimensions

Diameter
2-1/3" x 3-3/8"
Length
7.19 in
Width
4.62 in

Details

Adhesive
Removable
No. of Labels
100
Tag Shape
Rectangle
Color
White
Finish
Matte
Item
Tags
Material
Paper

Description

Tags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.