
Tamper-Evident Asset Tag Labels, 3, PK320
Mfr # 60528
Zoro # G7507952
product price: $48.19
/pk 320, $0.15/eaSold in multiples of 5 for $240.95
Key Features
Material
Film
Legend/Background Color
White
Width
9.44 in
Diameter
3/4" x 1-1/2"
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60528
Zoro #
G7507952
UPC #
072782605285
Country of Origin
United States
Dimensions
Width
9.44 in
Diameter
3/4" x 1-1/2"
Details
Item
Tamper-Evident Asset Tag Labels,3,PK320
Material
Film
Legend/Background Color
White
Shape
Rectangle
No. of Labels
320
Self-Adhesive
Permanent
Labels per Sheet
40
Description
Tamper-Evident Asset Tag Labels,3,PK320, Package Quantity 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.