Zoro Homepage

Tamper-Evident Asset Tag Labels, L, PK240

  • Mfr # 60530

  • Zoro # G7504005


product price: $48.89
/pk 240, $0.20/ea
Sold in multiples of 5 for $244.45

Key Features

Material
Film
Legend/Background Color
White
Height
0.75 in
Width
9.44 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60530
Zoro #
G7504005
UPC #
072782605308
Country of Origin
United States

Dimensions

Height
0.75 in
Width
9.44 in
Diameter
3/4" x 2"

Details

Item
Tamper-Evident Asset Tag Labels,L,PK240
Material
Film
Legend/Background Color
White
Shape
Rectangle
Labels per Sheet
30

Description

Tamper-Evident Asset Tag Labels,L,PK240, Package Quantity 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.