
Tamper-Evident Asset Tag Labels, L, PK672
Mfr # 60534
Zoro # G7504784
product price: $45.49
/pk 672, $0.07/eaSold in multiples of 5 for $227.45
Key Features
Material
Film
Legend/Background Color
White
Height
1 in
Width
9.44 in
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60534
Zoro #
G7504784
UPC #
072782605346
Country of Origin
United States
Dimensions
Height
1 in
Width
9.44 in
Diameter
1/2" x 1"
Details
Item
Tamper-Evident Asset Tag Labels,L,PK672
Material
Film
Legend/Background Color
White
Background Color
White
No. of Labels
672
Shape
Rectangle
Labels per Sheet
84
Description
Tamper-Evident Asset Tag Labels,L,PK672, Package Quantity 672
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.