Zoro Homepage

Tamper-Evident Asset Tag Labels, La, PK64

  • Mfr # 60538

  • Zoro # G7508022


product price: $48.19
/pk 64, $0.75/ea
Sold in multiples of 5 for $240.95

Key Features

Material
Film
Legend/Background Color
White
Width
9.44 in
Self-Adhesive
Permanent
Diameter
2" x 3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60538
Zoro #
G7508022
UPC #
072782605384
Country of Origin
United States

Dimensions

Width
9.44 in
Diameter
2" x 3-3/4"

Details

Item
Tamper-Evident Asset Tag Labels,La,PK64
Material
Film
Legend/Background Color
White
Self-Adhesive
Permanent
No. of Labels
64
Shape
Rectangle
Labels per Sheet
8

Description

Tamper-Evident Asset Tag Labels,La,PK64, Package Quantity 64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.