Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textured Arched Print-To-The-Edge Labels, Laser Printers, 4.75 X 3.5, White, 10PK

  • Mfr # 22826

  • Zoro # G410793742


product price: $27.79
/pk 10, $2.78/ea

Key Features

Total Number of Labels
40
Label Maker Tape Finish
Textured
Shape
Arched Rectangle
Material
Paper
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22826
Zoro #
G410793742
UPC #
072782228262
Country of Origin
United States

Details

Item
Promotional Label
Color
Matte White
Total Number of Labels
40
Label Maker Tape Finish
Textured
Shape
Arched Rectangle
Material
Paper
Adhesive
Permanent
Features
Print-to-the Edge, Moisture Resistant
Number of Sheets
10
Print Technology
Laser
Number of Labels per Sheet
4

Description

Give an elegant look to all your products and marketing materials with these water-resistant textured labels. Specially designed for the wine industry, our labels will hold their strength when wet, and colors won't run, making them perfect for labeling chilled products. They're ideal for glass bottles and jars, plastic, metal and paper. The upscale look and arched-shape will also add a touch of class to your branded products, brochures and other business items. Use the free templates and designs from Avery Design & Print to personalize your labels for your unique marketing strategy. The Print-to-the-Edge feature lets you apply bright colors and sharp clear text all the way to the edge of the label to vividly showcase your logo or promotion. Customizable marketing solutions are just a few clicks away with these versatile labels. Shape: Arched; Label Size - text: 4.75 x 3.5; Label Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.