Zoro Homepage

The Mighty Badge by Printable In, PK100

  • Mfr # 71209

  • Zoro # G702658841


product price: $42.89
/pk 100, $0.43/ea
Sold in multiples of 10 for $428.90

Key Features

Color
Clear
Features
Reusable, Non-adhesive, Easy Peel, Printable
For Use With
Printer
Size
1" x 3"
Sheet Size
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71209
Zoro #
G702658841
UPC #
077711712096
Country of Origin
Canada

Dimensions

Size
1" x 3"
Sheet Size
11 in
Width
3 in
Height
1 in

Details

Item
Badge Insert
Color
Clear
Features
Reusable, Non-adhesive, Easy Peel, Printable
For Use With
Printer
Print Technology
Inkjet
Sheet Standard
Letter
Total Number of Sheets
5

Description

The Mighty Badge by Printable In,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.