
The Mighty Badge by Printable In, PK100
Mfr # 71210
Zoro # G502658836
product price: $49.99
/pk 100, $0.50/eaSold in multiples of 10 for $499.90
Key Features
Color
Clear
Size
1" x 3"
For Use With
Name Badge, Printer
Features
Non-adhesive, Reusable, Printable, Easy Peel
Application
Name Badge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71210
Zoro #
G502658836
UPC #
077711712102
Country of Origin
Canada
Dimensions
Size
1" x 3"
Sheet Size
8-1/2 in x 11 in
Height
1 in
Width
3 in
Details
Item
Badge Insert
Color
Clear
For Use With
Name Badge, Printer
Features
Non-adhesive, Reusable, Printable, Easy Peel
Application
Name Badge
Print Technology
Laser
Sheet Standard
Letter
Total Number of Sheets
5
Description
The Mighty Badge by Printable In,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.