Zoro Homepage

Title-View 6 Pocket Organizer, Holds up

  • Mfr # 47697

  • Zoro # G502716420


product price: $3.39
/ea
Sold in multiples of 24 for $81.36

Key Features

Material
Polypropylene
Features
PVC-free
Business Card Holder
Yes
Sheet Size
8 1/2" Width x 11" Length
Sheet Capacity
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47697
Zoro #
G502716420
UPC #
077711476974
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Item
Title-View 6 Pocket Organizer,Holds up
Material
Polypropylene
Color
Light Gray
Features
PVC-free
Business Card Holder
Yes
Sheet Capacity
150
Total Number of Pockets
6
Container Type
Pack
Orientation
Vertical
Pocket Location
Internal
Sheet Standard
Letter

Description

Title-View 6 Pocket Organizer,Holds up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.