TouchGuard Protection Heavy-Duty View Bi
Mfr # 7771117144
Zoro # G2118936
product price: $15.99
/eaSold in multiples of 4 for $63.96
Key Features
Binder Sheet Capacity
635
Color
White
Sheet Size
8 1/2 in Width x 11 in Length
Number of Rings
635
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7771117144
Zoro #
G2118936
UPC #
077711171442
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2 in Width x 11 in Length
Binder Size Capacity
3 in
Details
Item
Ring Binder
Binder Sheet Capacity
635
Color
White
Number of Rings
635
Material
Polypropylene
Binder Features
Adhesive, Antimicrobial, Durable, Heavy Duty, Pocket, Recyclable, UV Resistant
Ring Type
Slant Ring
Number of Pockets
4
Description
Item TouchGuard Protection Heavy-Duty View Bi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.