This item is Discontinued.

Avery TouchGuard Protection Heavy-Duty View Binders with Slant Rings, 3 Rings, 1in Cap, 11 x 8.5, White 17141

TouchGuard Protection Heavy-Duty View Binders with Slant Rings, 3 Rings, 1in Cap, 11 x 8.5, White (Discontinued)

  • Mfr # 17141
  • Zoro # G515509286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17141
Zoro #
G515509286
UPC #
77711171411
Country of Origin
Mexico

Dimensions

Binder Size Capacity
1 in
Sheet Size - Binders
11 x 8.5

Details

Binder Sheet Capacity
220
Color Family - Binders
White
Number of Pockets
Two Front; Two Back
Binder Type
Ring
Number of Rings
3
Material
Polypropylene
Item
Ring Binders

Description

TouchGuard binders are treated with an antimicrobial agent to protect the binder from the growth of mold, mildew and bacterial odors. Clear cover and spine allow you to easily customize your binder using free, easy-to-use designs and templates from Avery Design & Print. Slant rings have a higher page capacity compared to same size round rings. Non-stick polypropylene material prevents toner transfer. Four clear interior pockets for increased storage. Made with 100% recycled chipboard. Holds 8.5in x 11in documents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.