
Translucent Document Wallet, Clear Trave
Mfr # 72278
Zoro # G802658888
product price: $3.19
/eaSold in multiples of 12 for $38.28
Key Features
Color
Clear
Material
Poly
Sheet Size
8 1/2"W x 11" L
Number of Pockets
1
Mounting Style
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72278
Zoro #
G802658888
UPC #
077711722781
Country of Origin
China
Dimensions
Sheet Size
8 1/2"W x 11" L
Details
Item
Translucent Document Wallet,Clear Trave
Color
Clear
Material
Poly
Number of Pockets
1
Mounting Style
Front
Sheet Capacity
50
Features
Lightweight, PVC-free, Translucent, Non-stick, Die-cut
Pocket Location
Front
Accessibility
Flap Open
Sheet Standard
Letter
Application/Usage
Flap Open
Description
Translucent Document Wallet,Clear Trave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.