
TrueBlock File Folder Labels, 2/, PK1500
Mfr # 5066
Zoro # G402658875
product price: $40.55
/pk 1500, $0.03/eaSold in multiples of 5 for $202.75
Key Features
Shape
Rectangle
No. of Labels
1500
Width
8.81 in
Length
11.31 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5066
Zoro #
G402658875
UPC #
072782050665
Country of Origin
Mexico
Dimensions
Width
8.81 in
Length
11.31 in
Details
Item
TrueBlock File Folder Labels,2/,PK1500
Color
Red
Shape
Rectangle
No. of Labels
1500
Adhesive
Permanent
Material
Paper
Description
TrueBlock File Folder Labels,2/,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.