Zoro Homepage

TrueBlock File Folder Labels, 2/, PK1500

  • Mfr # 5766

  • Zoro # G502684095


product price: $40.55
/pk 1500, $0.03/ea
Sold in multiples of 5 for $202.75

Key Features

Adhesive
Permanent
Length
11.31 in
Material
Paper
Shape
Rectangle
Width
8.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5766
Zoro #
G502684095
UPC #
072782057664
Country of Origin
Mexico

Dimensions

Length
11.31 in
Width
8.81 in

Details

Item
TrueBlock File Folder Labels,2/,PK1500
Color
Blue
Adhesive
Permanent
Material
Paper
Shape
Rectangle
No. of Labels
1500

Description

TrueBlock File Folder Labels,2/,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.