Zoro Homepage

TrueBlock File Folder Labels, 2/, PK1500

  • Mfr # 5966

  • Zoro # G202658884


product price: $46.69
/pk 1500, $0.03/ea
Sold in multiples of 5 for $233.45

Key Features

Label Width
21/32in
Adhesive
Permanent
No. of Labels
1500
Width
8.81 in
Length
11.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5966
Zoro #
G202658884
UPC #
072782059668
Country of Origin
Mexico

Dimensions

Label Width
21/32in
Width
8.81 in
Length
11.31 in
Label Length
3 7/16in

Details

Item
File Folder Label
Color
Yellow
Adhesive
Permanent
No. of Labels
1500
Material
Paper
Label Maker Tape Finish
Matte
Shape
Rectangle
Standards
FSC Certified
Total Number of Labels
1500
Features
Permanent Adhesive
Number of Sheets
50
Number of Labels per Sheet
30
Print Technology
Laser

Description

TrueBlock File Folder Labels,2/,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.