Zoro Homepage

TrueBlock File Folder Labels, 2/3, PK750

  • Mfr # 5166

  • Zoro # G802684009


product price: $26.29
/pk 750, $0.04/ea
Sold in multiples of 5 for $131.45

Key Features

Color
Orange
Adhesive
Permanent
Material
Paper
Length
12.09 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5166
Zoro #
G802684009
UPC #
072782051662
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in

Details

Item
TrueBlock File Folder Labels,2/3,PK750
Color
Orange
Adhesive
Permanent
Material
Paper
Shape
Rectangle
No. of Labels
750

Description

TrueBlock File Folder Labels,2/3,PK750, Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.