
TrueBlock File Folder Labels, Su, PK1500
Mfr # 5866
Zoro # G802658871
product price: $46.69
/pk 1500, $0.03/eaSold in multiples of 5 for $233.45
Key Features
Label Width
21/32in
Total Number of Labels
1500
Material
Paper
Features
Customizable
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5866
Zoro #
G802658871
UPC #
072782058661
Country of Origin
Mexico
Dimensions
Label Width
21/32in
Width
8.81 in
Length
11.31 in
Label Length
3 7/16in
Details
Item
File Folder Label
Color
Green
Total Number of Labels
1500
Material
Paper
Features
Customizable
Adhesive
Permanent
No. of Labels
1500
Standards
FSC Certified
Shape
Rectangle
Label Maker Tape Finish
Matte
Print Technology
Inkjet
Number of Sheets
50
Number of Labels per Sheet
30
Description
TrueBlock File Folder Labels,Su,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.