
TrueBlock Shipping Labels, Sure F, PK150
Mfr # 8164
Zoro # G902684084
product price: $14.81
/pk 150, $0.10/eaSold in multiples of 5 for $74.05
Key Features
Material
Paper
Width
9.44 in
Shape
Rectangle
Color
White
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8164
Zoro #
G902684084
UPC #
072782081645
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Item
TrueBlock Shipping Labels,Sure F,PK150
Material
Paper
Shape
Rectangle
Color
White
Adhesive
Permanent
Total Number of Labels
150
Description
TrueBlock Shipping Labels,Sure F,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.