Zoro Homepage

TrueBlock Shipping Labels, Sure F, PK250

  • Mfr # 6427

  • Zoro # G102683931


product price: $11.15
/pk 250, $0.04/ea
Sold in multiples of 5 for $55.75

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Total Number of Labels
250
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6427
Zoro #
G102683931
UPC #
072782064273
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
TrueBlock Shipping Labels,Sure F,PK250
Material
Paper
Shape
Rectangle
Total Number of Labels
250
Adhesive
Permanent
Color
White

Description

TrueBlock Shipping Labels,Sure F,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.