Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TrueBlock Shipping Labels, Sure, PK1000

  • Mfr # 8463

  • Zoro # G602683936


product price: $39.75
/pk 1000, $0.04/ea
Sold in multiples of 5 for $198.75

Key Features

Material
Paper
Width
8.81 in
Label Width
2in
Shape
Rectangle
Length
11.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8463
Zoro #
G602683936
UPC #
072782084639
Country of Origin
Mexico

Dimensions

Width
8.81 in
Label Width
2in
Length
11.31 in
Label Length
4in

Details

Item
Shipping Label
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Color
White
Total Number of Labels
1000
Standards
FSC Certified
Features
Jam Resistant
Adhesive Type
Permanent
Number of Labels per Sheet
10
Finishing
Matte
Number of Sheets
100
Print Technology
Inkjet

Description

TrueBlock Shipping Labels,Sure,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.