
TrueBlock Shipping Labels, Sure, PK3000
Mfr # 95905
Zoro # G802684047
product price: $167.99
/pk 3000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Paper
Width
9.44 in
Shape
Rectangle
Adhesive
Permanent
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95905
Zoro #
G802684047
UPC #
072782959050
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
11.94 in
Details
Item
TrueBlock Shipping Labels,Sure,PK3000
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Color
White
Labels per Sheet
6
Description
TrueBlock Shipping Labels,Sure,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.