Zoro Homepage

Two-Tone Durable View 3 Ring Binder, 1"

  • Mfr # 17290

  • Zoro # G416261870


product price: $7.29
/ea
Sold in multiples of 6 for $43.74

Key Features

Number of Pockets
4
Binder Ring Size
1 in
Binder Sheet Capacity
250
Material
Polypropylene
Color
Pool Blue/Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17290
Zoro #
G416261870
UPC #
077711172906
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Number of Pockets
4
Binder Sheet Capacity
250
Material
Polypropylene
Color
Pool Blue/Teal
Item
Two-Tone Durable View 3 Ring Binder,1"
Ring Type
Slant Ring

Description

Two-Tone Durable View 3 Ring Binder,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.