Zoro Homepage

Two-Tone Durable View 3 Ring Binder, 1.5"

  • Mfr # 17292

  • Zoro # G116261958


product price: $10.29
/ea
Sold in multiples of 6 for $61.74

Key Features

Binder Ring Size
1-1/2 in
Color
Pool Blue/Teal
Sheet Size
8-1/2 in x 11 in
Binder Sheet Capacity
375
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17292
Zoro #
G116261958
UPC #
077711172920
Country of Origin
Mexico

Dimensions

Binder Ring Size
1-1/2 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
Pool Blue/Teal
Binder Sheet Capacity
375
Item
Two-Tone Durable View 3 Ring Binder,1.5"
Material
Polypropylene
Ring Type
Slant Ring
Number of Pockets
4

Description

Two-Tone Durable View 3 Ring Binder,1.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.