
Two-Tone Durable View Binder, Mint/Coral
Mfr # 17288
Zoro # G002695508
product price: $6.99
/eaSold in multiples of 6 for $41.94
Key Features
Binder Sheet Capacity
250
Binder Ring Size
1 in
Color
Mint
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17288
Zoro #
G002695508
UPC #
077711172883
Country of Origin
Mexico
Dimensions
Binder Ring Size
1 in
Sheet Size
8 1/2" Width x 11" Length
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Two-Tone Durable View Binder,Mint/Coral
Binder Sheet Capacity
250
Color
Mint
Material
Polypropylene
Binder Features
Tear Resistant, Split Resistant, Durable, Pocket, Customizable Spine/Cover
Ring Type
Slant Ring
Number of Pockets
4
Sheet Capacity
250
Fastener Location
Back-mounted
Pocket Location
Internal
Fastener Type
Slant Ring
Sheet Standard
Letter
Description
Two-Tone Durable View Binder,Mint/Coral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.