Zoro Homepage

Two-Tone View 1" 3-Ring Binders w/Poc

  • Mfr # 17191

  • Zoro # G302683939


product price: $6.79
/ea
Sold in multiples of 12 for $81.48

Key Features

Binder Ring Size
1 in
Size
Letter
Ring Type
Slant Ring
Material
Polypropylene
Color
Blush/Sage, Pool Blue/Teal, White/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17191
Zoro #
G302683939
UPC #
077711171916
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 in
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Two-Tone View 1" 3-Ring Binders w/Poc
Ring Type
Slant Ring
Material
Polypropylene
Color
Blush/Sage, Pool Blue/Teal, White/Black
Number of Pockets
4
Binder Sheet Capacity
250

Description

Two-Tone View 1 In. 3-Ring Binders w/Poc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.