
Two-Tone View 1/2" 3-Ring Binders with
Mfr # 17241
Zoro # G202683947
product price: $6.79
/eaSold in multiples of 12 for $81.48
Key Features
Binder Sheet Capacity
135
Binder Ring Size
1/2 in
Color
Blush/Sage, Pool Blue/Teal, White/Black
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17241
Zoro #
G202683947
UPC #
077711172418
Country of Origin
Mexico
Dimensions
Binder Ring Size
1/2 in
Sheet Size
8 1/2" Width x 11" Length
Size
Letter
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Two-Tone View 1/2" 3-Ring Binders with
Binder Sheet Capacity
135
Color
Blush/Sage, Pool Blue/Teal, White/Black
Material
Polypropylene
Binder Features
Pocket, Tear Resistant, Sturdy, Flexible, Long Lasting, Durable, Split Resistant
Ring Type
Slant Ring
Number of Pockets
4
Sheet Capacity
135
Sheet Standard
Letter
Pocket Location
Internal
Fastener Location
Back-mounted
Fastener Type
Slant Ring
Description
Two-Tone View 1/2 In. 3-Ring Binders with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.