Zoro Homepage

Two-Tone View 1.5" 3-Ring Binders w/P

  • Mfr # 17291

  • Zoro # G402658752


product price: $8.29
/ea
Sold in multiples of 12 for $99.48

Key Features

Ring Type
Slant Ring
Number of Pockets
4
Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Color
Blush/Sage, Pool Blue/Teal, White/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17291
Zoro #
G402658752
UPC #
077711172913
Country of Origin
Mexico

Dimensions

Binder Ring Size
1-1/2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
Two-Tone View 1.5" 3-Ring Binders w/P
Ring Type
Slant Ring
Number of Pockets
4
Color
Blush/Sage, Pool Blue/Teal, White/Black
Material
Polypropylene
Binder Sheet Capacity
375

Description

Two-Tone View 1.5 In. 3-Ring Binders w/P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.