Shop AVERY
See all product information
Create Account
Ultra Tabs Repositionable Multi-Use Tabs - 24 Tab(s) - 8 Tab(s)/Set - Clear Film, White Paper, 72PK
- Mfr # 74787
- Zoro # G623365644
product price:Â
$
5.45
/pk of 72, $0.08/ea
Sold in multiples of 2Â pks for
$10.90
Key Features
Material
Paper, Film
Number of Tabs
24
Features
Sturdy, Writable, Durable, Smudge Resistant, Double-sided, Reusable, Residue-free, Repositionable, Smudge-free
Tab Color
Clear, White
Adhesive Type
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74787
- Zoro #
- G623365644
- UPC #
- 72782747879
- Country of Origin
- United States
- Material
- Paper, Film
- Item
- Index Tab
- Number of Tabs
- 24
- Features
- Sturdy, Writable, Durable, Smudge Resistant, Double-sided, Reusable, Residue-free, Repositionable, Smudge-free
- Tab Color
- Clear, White
- Adhesive Type
- Removable
- Color
- White, Clear
Description
Ultra Tabs Repositionable Multi-Use Tabs - 24 Tab(s) - 8 Tab(s)/Set - Clear Film, White Paper Tab(s) - 24 / Pack, 72PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.