UltraDuty 3in SDS Binder with Chain - Letter - 8 1/2in x 11in Sheet Size - 735 Sheet Capacity - 4
- Mfr # 77713
- Zoro # G423364557
product price:Â
$
39.99
/ea
Key Features
Number of Rings
3
Material
Polypropylene
Sheet Standard
Letter
Binder Ring Size
3 in
Binder Features
Water Resistant, Clasp Closure, Locking Mechanism, Durable, Chemical Resistant, Flexible, Damage Resistant, Abrasion Resistant, Reinforced Hole, Divider, Spine, Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77713
- Zoro #
- G423364557
- UPC #
- 77711777132
- Country of Origin
- China
- Number of Rings
- 3
- Material
- Polypropylene
- Item
- Reference Binder
- Sheet Standard
- Letter
- Binder Features
- Water Resistant, Clasp Closure, Locking Mechanism, Durable, Chemical Resistant, Flexible, Damage Resistant, Abrasion Resistant, Reinforced Hole, Divider, Spine, Heavy Duty
- Number of Pockets
- 0
- Ring Type
- Slant Ring
- Color
- Red, Yellow
- Binder Sheet Capacity
- 735
Dimensions
- Binder Ring Size
- 3 in
- Sheet Size
- 8-1/2 in x 11 in
- Spine Size
- 4-45/64 in
Description
UltraDuty 3in SDS Binder with Chain - Letter - 8 1/2in x 11in Sheet Size - 735 Sheet Capacity - 4 45/64in Spine Width - 3 x 3in Ring(s) - Fastener(s): Slant Ring - Pocket(s): 0 - Polypropylene - Yellow, Red - Durable, Flexible, Water Resistant, Abrasion Resistant, Chemical Resistant, Clasp Closure, Reinforced Hole, Spine, Damage Resistant, Heavy Duty, Divider,...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.