
UltraDuty Chemical Waterproof and UV Resistant Labels, 4x4, Wht, PK200 (Discontinued)
- Mfr # 60504
- Zoro # G7513329
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60504
Zoro #
G7513329
UPC #
72782605049
Country of Origin
United States
Dimensions
Size
8.5 x 11
Details
Printer Series Compatibility
Laser Printers
Item
Labels
Color
White
Material
Paper
Adhesive
Permanent Self-Adhesive
Features
For Laser Printers—Easy Peel® for fast peeling. Letter-sized, 8.5 x 11 sheets.
Weight
1.525 lbs
Labels Per Unit
200
Shape
Square
Labels Across
2
Labels Per Sheet
4
Description
Avery® UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 4 x 4, White, 4/Sheet, 50 Sheets/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.