UltraDuty GHS Chemical Waterproof and UV Resistant Labels, 8.5 x 11, White, 500PK

  • Mfr # 60507

  • Zoro # G903474349


product price:  $419.99
/pk 500, $0.84/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Laser Printers
Color
White
Background Color
White
Material
Paper
Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60507
Zoro #
G903474349
UPC #
72782605070
Country of Origin
United States

Dimensions

Size
8.5 x 11
Label Width
8 1/2"
Label Height
11"

Details

Item
Labels
Printer Series Compatibility
Laser Printers
Color
White
Background Color
White
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Weight
16.066 lbs
Features
For Laser Printers—Letter-sized, 8 1/2 x 11 sheets.
Labels Per Sheet
1
Labels Per Unit
500

Description

Waterproof and resistant to chemicals, abrasion, sun, tearing, and harsh temperatures. High-performance adhesive. Ideal for labeling drums, totes, pails, jugs and bottles.


  • Waterproof and resistant to chemicals, abrasion, sun, tearing, and harsh temperatures. High-performance adhesive. Ideal for labeling drums, totes, pails, jugs and bottles.
  • Waterproof and resistant to chemicals, abrasion, sun, tearing, and harsh temperatures.
  • Ideal for labeling drums, totes, pails, jugs and bottles.
  • High-performance adhesive.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.