Shop AVERY
See all product information
Create Account
UltraDuty Ring Binder - Letter - 8 1/2in x 11in Sheet Size - 375 Sheet Capacity - 3 1/2in Spine
- Mfr # 77711
- Zoro # G623364395
product price:Â
$
30.69
/ea
Key Features
Binder Ring Size
1-1/2 in
Ring Type
Slant Ring
Sheet Standard
Letter
Binder Sheet Capacity
375
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77711
- Zoro #
- G623364395
- UPC #
- 77711777118
- Country of Origin
- China
- Ring Type
- Slant Ring
- Sheet Standard
- Letter
- Item
- Reference Binder
- Binder Sheet Capacity
- 375
- Material
- Polypropylene
- Number of Rings
- 3
- Number of Pockets
- 0
- Binder Features
- Reinforced Hole, Damage Resistant, Chemical Resistant, Abrasion Resistant, Locking Mechanism, Divider, Water Resistant, Spine, Flexible, Clasp Closure, Durable
- Color
- Red, Yellow
Dimensions
- Binder Ring Size
- 1-1/2 in
- Sheet Size
- 8-1/2 in x 11 in
- Spine Size
- 3-1/2 in
Description
UltraDuty Ring Binder - Letter - 8 1/2in x 11in Sheet Size - 375 Sheet Capacity - 3 1/2in Spine Width - 3 x 1.50in Ring(s) - Fastener(s): Slant Ring - Pocket(s): 0 - Polypropylene - Red, Yellow - Durable, Flexible, Water Resistant, Abrasion Resistant, Chemical Resistant, Clasp Closure, Spine, Damage Resistant, Divider, Reinforced Hole, Locking Mechanism
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.