Shop AVERY
See all product information
Create Account
UltraDuty Ring Binder - Letter - 8 1/2in x 11in Sheet Size - 530 Sheet Capacity - 3 1/10in Spine
- Mfr # 77712
- Zoro # G323364466
product price:Â
$
33.35
/ea
Key Features
Color
Yellow, Red
Number of Pockets
0
Sheet Size
8-1/2 in x 11 in
Material
Polypropylene
Ring Type
Slant Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77712
- Zoro #
- G323364466
- UPC #
- 77711777125
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Binder Ring Size
- 2 in
- Spine Size
- 3-1/10 in
Details
- Color
- Yellow, Red
- Number of Pockets
- 0
- Item
- Reference Binder
- Material
- Polypropylene
- Ring Type
- Slant Ring
- Binder Features
- Flexible, Damage Resistant, Locking Mechanism, Reinforced Hole, Durable, Clasp Closure, Spine, Divider, Abrasion Resistant, Chemical Resistant, Water Resistant, Heavy Duty
- Sheet Standard
- Letter
- Binder Sheet Capacity
- 530
- Number of Rings
- 3
Description
UltraDuty Ring Binder - Letter - 8 1/2in x 11in Sheet Size - 530 Sheet Capacity - 3 1/10in Spine Width - 3 x 2in Ring(s) - Fastener(s): Slant Ring - Pocket(s): 0 - Polypropylene - Yellow, Red - Durable, Flexible, Water Resistant, Abrasion Resistant, Chemical Resistant, Clasp Closure, Spine, Damage Resistant, Heavy Duty, Reinforced Hole, Divider,...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.