Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UltraDuty SDS Binder with Chain, Durable

  • Mfr # 77713

  • Zoro # G902658887


product price: $33.19
/ea
Sold in multiples of 6 for $199.14

Key Features

Number of Pockets
0
Binder Ring Size
3 in
Color
Yellow/Red
Ring Type
Slant Ring SDS
Binder Sheet Capacity
735
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77713
Zoro #
G902658887
UPC #
077711777132
Country of Origin
China

Dimensions

Binder Ring Size
3 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Item
UltraDuty SDS Binder with Chain,Durable
Number of Pockets
0
Color
Yellow/Red
Ring Type
Slant Ring SDS
Binder Sheet Capacity
735
Material
Polypropylene

Description

UltraDuty SDS Binder with Chain,Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.