
Unstrung Shipping Tags, 11.5 pt. Stock 3.75 x 1.88, Manila, 1000PK
Mfr # 12303
Zoro # G605674597
product price:Â $34.55
/pk 1000, $0.03/eaKey Features
Tag Material
11.5-Point, 100% Wood-Pulp Stock
Tag Color
Manila
Includes
1,000 unstrung tags.
Max. Wire Size
3.75 x 1.88
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12303
Zoro #
G605674597
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Wire Size
3.75 x 1.88
Details
Item
Tags
Tag Material
11.5-Point, 100% Wood-Pulp Stock
Tag Color
Manila
Includes
1,000 unstrung tags.
Description
Whether you're shipping items short or long distances, you want to ensure your shipping information stays put. These shipping tags offer a smooth writing surface with a background that makes your text stand out for easy reading. Each tag features a reinforced eyelet for extra strength to hold the tag firmly without ripping through the cardstock. Tags are made of 11.5 point stock and are handwrite only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.