Shop AVERY
See all product information
Create Account
Unstrung Shipping Tags, 11.5 pt. Stock, 4 3/4in x 2 3/8in, 1,000 Blue Hang Tags, 1000PK
- Mfr # AVE12355
- Zoro # G523364495
product price:Â
$
62.95
/pk of 1000, $0.06/ea
Key Features
Shape
Rectangular
Color
Blue
Card Stock Gauge
11.5 pt.
Tag Height
4-3/4 in
Tag Width
2.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE12355
- Zoro #
- G523364495
- UPC #
- 71709123550
- Country of Origin
- Mexico
- Shape
- Rectangular
- Color
- Blue
- Card Stock Gauge
- 11.5 pt.
- Item
- Shipping Tag
- Tag Style
- Unstrung
- Material
- Card Stock
- Features
- Rip Resistant, Eyelet, Reinforced
- Number of Tags
- 1000
Dimensions
- Tag Height
- 4-3/4 in
- Tag Width
- 2.37 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.